7-1/4 in x 11-1/2 in Washing Machine Brass PEX connection Supply Box
Ox Box™ 7-1/4 in x 11-1/2 in Washing Machine Brass PEX connection Supply Box
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Separate boxes offer multiple configuration options
- Mini-Rester[TRADEM] water hammer arresters included
- Over stud application
- Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Coating:
- Galvanized
- Collection:
- Ox Box™
- End Connection 1:
- Press
- End Connection 2:
- Male Threaded
- End Connections:
- Press x Male Threaded
- Fire Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Height:
- 7-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 18 in
- Material:
- Steel, Plastic
- Material Type:
- ABS
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 7-1/4 in x 11-1/2 in
- Supply Box Connection Type:
- PEX
- Supply Box Type:
- Washing Machine
- Water Hammer Arrestor Included:
- Yes