Sioux Chief OxBox™ 3/8 in. CPVC Double Lavatory Outlet Box (Less Arrestor)

S696G2001CF

Manufacturer Part #: 696-G2001CF

Fitting Sizes

3/8 in x 1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • ABS boxes mount securely to stud
  • Allows for straight and secure supply stops recessed into the wall
  • Eliminates cleaning stub outs and installing supply stops
  • Includes debris covers to protect boxes from drywall mud and paint
  • Quarter turn ball valves with 3/8" OD compression outlet connections

SPECIFICATIONS

ASTM Specifications
ASTM F-1960
Collection
OxBox™
End Connection 2
Female Sweat
End Connections
Compression x Female Sweat
Fitting Size 2
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Type
S696G2001CF
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday