3/8 x 1/2 in. Ox Box Toilet or Dishwasher Outlet Box with Mini-Rester Water Hammer Arrester
3/8 x 1/2 in. Ox Box Toilet or Dishwasher Outlet Box with Mini-Rester Water Hammer Arrester
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows for straight and secure supply stops recessed into the wall
- Includes debris covers
- ABS boxes mount securely to stud or over studs
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Depth:
- 3-1/2 in
- End Connection 1:
- Compression
- End Connection 2:
- Barbed
- End Connections:
- Compression x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- GSA Approved:
- No
- Height:
- 5-1/8 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material Type:
- ABS
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- UL Listed:
- No
- Width:
- 3-5/8 in