Solid Frame Insert in White

You last purchased this on
 
Sioux Chief

OxBox™ Solid Frame Insert in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

OxBox™ Solid Frame Insert in White

  • Fast #
  • Part #S696SC
  • Item #3631302
  • Manufacturer Part #696-SC
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Installs directly to stud or by bracket
  • May be installed with supply from above or below
  • Textured and paintable
  • Requires Certification

Specifications

Application:
Residential
Box Material:
ABS
CARB OTC LEED Compliant:
No
Collection:
OxBox™
Color Finish Category:
Whites
Color Finish Name:
White
Fire Rated:
No
GSA Approved:
No
Height:
3-1/2 in
IAPMO Listed -:
No
NSF Certified:
No
Product Type:
Solid Frame Insert
UL Listed:
No
Water Hammer Arrestor Included:
No
Width:
4 in