4-5/16 in x 5-1/2 in Washing Machine CPVC Supply Box

You last purchased this on
 
Sioux Chief

4-5/16 in x 5-1/2 in Washing Machine CPVC Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

4-5/16 in x 5-1/2 in Washing Machine CPVC Supply Box

  • Fast #
  • Part #S6962413CF
  • Item #4625554
  • Manufacturer Part #696-2413CF
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Separates supply and drainage systems into 2 stud bays
  • Separate boxes offer flexible layout
  • Boxes mount securely to stud or over studs
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010 2004
Box Material:
Plastic
CARB OTC LEED Compliant:
No
Color Finish Name:
White
Depth:
3-1/2 in
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld
Fire Rated:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
7-1/4 in
IAPMO Listed -:
Yes
NSF Certified:
Yes
Overall Box Size:
4-5/16 in x 5-1/2 in
Supply Box Connection Type:
CPVC
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
Yes
Width:
11-1/2 in