4 in x 5-1/2 in x 3-1/2 in Ice Maker F1960 PEX Supply Box

This product has been replaced by

Oatey® White 3-63/100 x 7-49/50 x 8-23/50 in. Ice Maker Quarter-Turn Fire Rated Supply Box
Oatey® Quarter-Turn F1960 Brass Connection Fire Rated Ice Maker Supply Box
Manufacturer Part #37381
You last purchased this on
 
Sioux Chief

Ox Box™ 4 in x 5-1/2 in x 3-1/2 in Ice Maker F1960 PEX Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Oatey® White 3-63/100 x 7-49/50 x 8-23/50 in. Ice Maker Quarter-Turn Fire Rated Supply Box
Oatey® Quarter-Turn F1960 Brass Connection Fire Rated Ice Maker Supply Box
Manufacturer Part #37381
Sioux Chief

Ox Box™ 4 in x 5-1/2 in x 3-1/2 in Ice Maker F1960 PEX Supply Box

  • Fast #
  • Part #S696RG1000WF
  • Item #4100553
  • Manufacturer Part #696RG1000WF
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Supply lines can be mounted from above or below
  • Includes high-quality quarter-turn ball valve
  • Box mounts securely to stud or over studs
  • Separates supply and drainage systems into 2 stud bays
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1807
Box Material:
Plastic
Collection:
Ox Box™
End Connection 1:
Barbed
End Connections:
Barbed
Fire Rated:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Overall Box Size:
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type:
F1960 PEX
Supply Box Type:
Ice Maker
Water Hammer Arrestor Included:
No