4 in x 5-1/2 in x 3-1/2 in Ice Maker Female Sweat Supply Box
OxBox™ 4 in x 5-1/2 in x 3-1/2 in Ice Maker Female Sweat Supply Box
Frequently Purchased Together
Product Details
- Lead-Free
- 1/2 in Connection
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- ABS
- CSA Certified:
- CSA B125.1-05
- Collection:
- OxBox™
- End Connection 1:
- Female Sweat
- End Connections:
- Female Sweat
- Fire Rated:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material Type:
- ABS
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 3-3/8 in x 5-1/8 in
- Supply Box Connection Type:
- Female Sweat
- Supply Box Type:
- Ice Maker
- Water Hammer Arrestor Included:
- Yes