4 in x 5-1/2 in x 3-1/2 in Ice Maker Viega PEX Press Supply Box
OxBox™ 4 in x 5-1/2 in x 3-1/2 in Ice Maker Viega PEX Press Supply Box
Frequently Purchased Together
Product Details
- Includes high-quality quarter-turn ball valve
- Includes MiniRester water hammer arrester
- Supply line can be mounted from above or below
- Includes debris covers
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Coating:
- Galvanized
- Collection:
- OxBox™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel, Stainless Steel, Plastic, Rubber, Brass
- Material Type:
- ABS, Polypropylene, EPDM
- NSF Certified:
- No
- Overall Box Size:
- 4 in x 5-1/2 in x 3-1/2 in
- Supply Box Connection Type:
- Viega PEX Press
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes