4 in x 5-1/2 in x 3-1/2 in Toilet F1960 PEX Supply Box
Ox Box™ 4 in x 5-1/2 in x 3-1/2 in Toilet F1960 PEX Supply Box
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM E-814, ASTM E-119
- Box Material:
- Fire Rated Plastic
- CARB OTC LEED Compliant:
- No
- Coating:
- Galvanized
- Collection:
- Ox Box™
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fire Rated:
- Yes
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Steel
- Material Type:
- ABS
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 4 in x 5-1/2 in x 3-1/2 in
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Toilet
- UL Listed:
- Yes
- Water Hammer Arrestor Included:
- Yes