Sioux Chief OxBox™ 4 in x 5-1/2 in x 3-1/2 in Washing Machine F1807 PEX Supply Box

S696G2303XF

Manufacturer Part #: 696-G2303XF

Supply Box Connection Type

F1807 PEX

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Supply lines can be mounted from above or below

SPECIFICATIONS

ASSE Standards
ASSE 1010
Box Material
Plastic
CSA Certified
CSA B125.1-05
Collection
OxBox™
End Connection 2
Compression
End Connections
PEX x Compression
Fitting Size 2
3/8 in
GSA Approved
No
Height
7-1/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Overall Box Size
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type
F1807 PEX
Supply Box Type
Washing Machine
UL Listed
No
Width
11-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday