Sioux Chief OxBox™ 4 in x 5-1/2 in x 3-1/2 in Washing Machine F1960 PEX Supply Box

S696G2303WF

Manufacturer Part #: 696-G2303WF

Supply Box Connection Type

F1960 PEX

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Supply lines can be mounted from above or below
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections

SPECIFICATIONS

ANSI Specifications
ANSI A112.18.1
ASTM Specifications
ASTM F-1960
Box Material
Fire Rated Plastic
Collection
OxBox™
End Connections
PEX Press
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Overall Box Size
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type
F1960 PEX
Supply Box Type
Washing Machine
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday