4 x 5-1/2 x 3-1/2 in. Lavatory CPVC Male Supply Box
OxBox™ 4 x 5-1/2 x 3-1/2 in. Lavatory CPVC Male Supply Box
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 400-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eliminates cleaning stub outs and installing supply stops at finish
- Includes debris covers
- ABS boxes mount securely to stud or over studs
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A-112.18.1
- ASSE Standards:
- ASSE 1010
- ASTM:
- ASTM E-814, ASTM E-119
- Application:
- Residential
- Box Material:
- ABS
- CARB OTC LEED Compliant:
- No
- Collection:
- OxBox™
- Deck Plate Included:
- No
- Depth:
- 3-1/2 in
- Fire Rated:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- GSA Approved:
- No
- Height:
- 7-1/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 4 in x 5-1/2 in x 3-1/2 in
- Supply Box Connection Type:
- CPVC Male
- Supply Box Type:
- Lavatory
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Width:
- 5-3/4 in