Sioux Chief

OxBox™ 5-3/4 in x 7-1/4 in x 3-5/8 in Kitchen NPT Supply Box

Part #S696R1021GF  |  Manufacturer Part #696R1021GF

Supply Box Connection Type:

NPT
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quarter turn ball valve for easy, secure, accessible operation
  • Eliminates cleaning stub outs and installing supply stops at finish
  • Recessed box is made of high-impact ABS providing the strongest finished installation for all gas appliance needs

Lead Law Compliant

Specifications

Box Material: Fire Rated Plastic

CARB OTC LEED Compliant: No

Collection: OxBox™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fire Rated: Yes

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Overall Box Size: 5-3/4 in x 7-1/4 in x 3-5/8 in

Supply Box Connection Type: NPT

Supply Box Type: Kitchen

UL Listed: No

Water Hammer Arrestor Included: No