7-1/4 in x 11-1/2 in Washing Machine Female Sweat Supply Box

You last purchased this on
 
Sioux Chief

7-1/4 in x 11-1/2 in Washing Machine Female Sweat Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

7-1/4 in x 11-1/2 in Washing Machine Female Sweat Supply Box

  • Fast #
  • Part #S6962313MR
  • Item #2971977
  • Manufacturer Part #696-2313MR
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below
  • Boxes mount securely to stud or over studs
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Box Material:
Plastic
Color Finish Name:
White
End Connection 1:
Female Sweat
End Connections:
Female Sweat
Fire Rated:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
7-1/4 in
Overall Box Size:
7-1/4 in x 11-1/2 in
Supply Box Connection Type:
Sweat
Supply Box Type:
Washing Machine
Water Hammer Arrestor Included:
Yes
Width:
11-1/2 in