4 in x 5-1/2 in x 3-1/2 in Ice Maker Female Sweat Supply Box
OxBox™ 4 in x 5-1/2 in x 3-1/2 in Ice Maker Female Sweat Supply Box
Package Quantity Info:
EA: 1 CA: 10 PT: 400-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Separates supply and drainage systems into 2 stud bays
- Supply lines can be mounted from above or below
- Boxes mount securely to stud or over studs
- Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM E-814
- Box Material:
- Fire Rated Plastic
- Collection:
- OxBox™
- End Connection 1:
- Female Sweat
- End Connections:
- Female Sweat
- Fire Rated:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Overall Box Size:
- 4 in x 5-1/2 in x 3-1/2 in
- Supply Box Connection Type:
- Female Sweat
- Supply Box Type:
- Ice Maker
- Water Hammer Arrestor Included:
- No