Sioux Chief OxBox™ Air Admittance Valve PVC Adapter Kit

S69612P

Manufacturer Part #: 696-12P

Fits Pipe Size

2 in
Starting at $34.12

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Boxes mount securely to stud or over studs
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below

SPECIFICATIONS

ASSE Standards
ASSE 1050, ASSE 1051
ASTM Specifications
ASTM D-2661
CARB OTC LEED Compliant
No
Collection
OxBox™
Color Finish
White
Color Finish Category
Whites
Fits Pipe Size
2 in
Height
5-3/4 in
IAPMO Listed
No
Material
Plastic
Material Type
ABS
NSF Certified
No
UL Listed
No
Width
4-3/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday