Sioux Chief OxBox™ Outlet Box Frame Insert

S696SC1

Manufacturer Part #: 696-SC1

Width

4-3/8 in
Starting at $5.54

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Installs directly to stud or by bracket
  • Made from tough ABS
  • May be installed with supply from above or below

SPECIFICATIONS

Box Material
Plastic
CARB OTC LEED Compliant
No
Collection
OxBox™
Color Finish
White
Color Finish Category
Whites
Fire Rated
No
Height
5-3/4 in
NSF Certified
No
UL Listed
No
Water Hammer Arrestor Included
No
Width
4-3/8 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday