Sioux Chief OxBox™ Outlet Box in Polished Chrome

S696RG2001WF

Manufacturer Part #: 696RG2001WF

Color/Finish

(Pricing is for Polished Chrome)

$90.95

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Box Material
Plastic
CARB OTC LEED Compliant
No
Collection
OxBox™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/2 in
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
GSA Approved
No
Height
7-1/4 in
IAPMO Listed
Yes
Length
18 in
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
UL Listed
Yes
Width
5-3/4 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday