Sioux Chief OxBox™ PEX F1807 Toilet/Dishwasher Outlet Box Less Arrestor

S696G1001XF

Manufacturer Part #: 696-G1001XF

Fitting Sizes

1/2 in
Starting at $31.58

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • ABS boxes mount securely to stud or over studs
  • Allows for straight and secure supply stops recessed into the wall
  • Includes debris covers
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-1807
Box Material
Plastic
CARB OTC LEED Compliant
No
Collection
OxBox™
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday