Washing Machine F1807 PEX Supply Box
OxBox™ Washing Machine F1807 PEX Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows for straight and secure supply stops recessed into the wall
- Includes debris covers
- ABS boxes mount securely to stud or over studs
-
Lead Law Compliant
Documents
Specifications
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Collection:
- OxBox™
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material Type:
- ABS
- NSF Certified:
- No
- Supply Box Connection Type:
- F1807 PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No