Sioux Chief

OxBox™ Washing Machine F1960 PEX Supply Box

Part #S696G3001WR  |  Manufacturer Part #696-G3001WR

Supply Box Connection Type:

F1960 PEX
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ABS boxes mount securely to stud or over studs
  • Allows for straight and secure supply stops recessed into the wall
  • Includes debris covers

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1010

Box Material: Plastic

CARB OTC LEED Compliant: No

Collection: OxBox™

Color Finish: White

Color Finish Category: Whites

Depth: 3-3/8 in

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

FM Approved: No

Fire Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Height: 5-3/8 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Plastic

Material Type: ABS

NSF Certified: No

Supply Box Connection Type: F1960 PEX

Supply Box Type: Washing Machine

UL Listed: No

Water Hammer Arrestor Included: No

Width: 3-7/8 in