1/2 in. Polyphenylsulfone Stiffener
PDQ™ 1/2 in. Polyphenylsulfone Stiffener
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- A tube stiffener must be inserted into PEX tubing end prior to installation of the Fit Quick™ fitting or valve
-
Lead Law Compliant
Specifications
- Collection:
- PDQ™
- Fits Pipe Size:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone