3/4 in. Tube Stiffener

You last purchased this on
 
Sioux Chief

PDQ™ 3/4 in. Tube Stiffener

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PDQ™ 3/4 in. Tube Stiffener

  • Fast #
  • Part #S603Q3
  • Item #5079508
  • Manufacturer Part #603Q3
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • A tube stiffener must be inserted into PEX tubing end prior to installation of the Fit Quick™ fitting or valve
  • Requires Certification
  • Lead Law Compliant


Specifications

CARB OTC LEED Compliant:
No
Collection:
PDQ™
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polyphenylsulfone
NSF Certified:
No