0 items

Sioux Chief PowerPex™ PEX Plastic 4-Branch Manifold

S672XP099

Outlet Quantity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brackets and identification labels included
  • Branches are 2" on-center

SPECIFICATIONS

ASTM Specifications
ASTM F-2159
CARB OTC LEED Compliant
No
CSA Certified
CSA B 137.5
Collection
PowerPex™
End Connection 1
PEX
End Connection 2
PEX
End Connection 3
PEX
End Connection 4
PEX
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Size 4
3/4 in
Fitting Sizes
3/4 in x 3/4 in x 3/4 in x 3/4 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Plastic
Maximum Pressure
150 psi
NSF Certified
Yes
Outlet Quantity
6

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday