0 items

Sioux Chief PowerPex™ PEX x Female Sweat Adapter

S644X

Fitting Sizes

Starting at $0.86
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • One-piece construction

SPECIFICATIONS

Collection
PowerPex™
End Connection 1
PEX
End Connection 2
Female Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Copper

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday