1 in. Black Plastic Nail Barb Clamp
1 in. Black Plastic Nail Barb Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Install in alternating directions to ensure secure piping
- Snaps onto tube with preloaded nails or screws
- Installation is fast and easy
- Compatible with copper, PEX and CPVC
- All models with screws feature self-drilling tips
- The most affordable solution to keeping tube off the mounting surface
Specifications
- Coating:
- Zinc Plated
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Height:
- 1-81/100 in
- Length:
- 1-41/50 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Tube Hanger, Nail
- UL Listed:
- No
- Width:
- 9/20 in
- Work Load Limit:
- 24 lb