0 items

Sioux Chief Pipe Hanger

S510VPK

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Keyhole design provides faster installations
  • Locking screw keeps pipe secure

SPECIFICATIONS

Coating
Vinyl
FM Approved
No
Fits Pipe Size
4 in
Material
Galvanized Steel
Schedule Class
40
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday