Plastic Closet Bolt

Part #S4422W  |  Item #5145161  |  Manufacturer Part #442-2W

$ 2.02 per PAIR

Material:

Plastic
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Taller cap eliminates the need to cut bolts
  • Base creates a tight seal that helps provide a continuous sanitary seal between base and toilet
  • Cap threads on to base and is less likely to get lost or knocked off
  • Made in the USA

Documents

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

IAPMO Listed: No

Material: Plastic

Material Type: ABS, Polypropylene

WaterSense Labeled: No