Sioux Chief Plastic-Handle Economy Fitting Brush

S700

Manufacturer Part #: 700-2

Outside Diameter

Starting at $2.17

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable bristles

SPECIFICATIONS

Handle Material
Plastic
Material
Carbon Steel
Outside Diameter
3/4 in
Tool Type
Fitting Brush

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday