Sioux Chief Plastic Roof Drain

S867P4U

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Brass thread inserts accept collar and clamp screws
  • Dome strainer and gravel guard are UV resistant
  • Key and keyhole alignment system on dome strainer and gravel guard

SPECIFICATIONS

Drain Base Material
Plastic
Drain Opening
4 in
IAPMO Listed
No
Material Type
PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday