Sioux Chief
PlumbPerfect™ Plastic Closet Bolt
Part #S427 | Item #2057163 | Manufacturer Part #427
$
0.52
EACH
Material:
PlasticProduct Details
- Tensile strength exceeds 1,100 lbs. Per bolt
- Thread design provides increased strength and smoother, faster threading
- Unique design allows for quick and hassle free installation
Documents
Specifications
Collection: PlumbPerfect™
Diameter: 3-1/2 in
End Connection 1: NPT
End Connections: NPT
Length: 3-1/2 in
Material: Plastic
Material Type: Nylon
Type: S427