0 items

Sioux Chief Poly Full Clamp With Nail

S551

Fits Pipe Size

Starting at $0.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allows tube to expand and contract
  • For use with any CTS pipe
  • Isolates tube from surface to reduce heat loss and noise transfer
  • Preloaded ring-shank nail assures a permanent hold
  • Provides 1/4" standoff
  • Snaps onto tube for “hands free“ installation

SPECIFICATIONS

Color Finish
Black
Fits Pipe Size
1/2 in
Length
1 in
Material
Plastic

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday