0 items

Sioux Chief EZGlide™ Poly Suspension Pipe Clamp

S557

Fits Pipe Size

Starting at $0.24
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ribs allow pipe to glide easier and more silently when the pipe expands and contracts
  • Split design allows for use after piping run

SPECIFICATIONS

Collection
EZGlide™
Color Finish
Ivory
Fits Pipe Size
1/2 in
Height
1-13/32 in
Material
Plastic
Material Type
Polypropylene

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday