20 ga Galvanized Steel Strut Bracket with Nylon Channel Clamp
PowerBar™ 20 ga Galvanized Steel Strut Bracket with Nylon Channel Clamp
Frequently Purchased Together
Product Details
- Ideal for a variety of overhead piping needs
- Bracket and tough plastic clamp is strong and supports pipe without bowing
- Single bracket with 2 pre-drilled holes to accept 3/8" threaded rod
- Available with or without pre-loaded touchdown™ clamps
Specifications
- Application:
- CPVC, CSST, Copper, Steel Pipe
- Coating:
- Galvanized
- Collection:
- PowerBar™
- Fits Pipe Size:
- 3/8 in
- Gauge (metal):
- 20 ga
- Length:
- 13-5/8 in
- Material:
- Steel, Plastic
- Material Type:
- Nylon, TPE
- Product Type:
- Bracket
- Temperature Range:
- -10 to 130 Deg F
- Thickness:
- 0.036 in
- UL Listed:
- UL 94V2
- Width:
- 1-7/8 in
- Work Load Limit:
- 70 lb