70 lb. Bracket, Clamp with 4 Screws
PowerBar™ 70 lb. Bracket, Clamp with 4 Screws
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bracket and tough plastic clamp is strong and supports pipe without bowing
- Patent # 6,446,915
- Ideal product for vertical support of larger diameter risers or DWV pipes when used with a saddle up clamp
- Longer bracket expands to fit openings from 14 in - 26 in
- Available with one, two or three touch down clamps pre-loaded to reduce installation time
- Shorter bracket expands to fit openings from 9 in - 16 in
- Galvanized steel bracket and tough plastic clamp are strong and support tube or pipe without bowing
- Patent # 6,402,096
- Clamps secure 1/4 in - 1 in CTS copper, CPVC or PEX
Specifications
- Adjustable:
- Yes
- Application:
- CPVC, Commercial, Copper, PEX, Residential
- Arm Extension Length:
- 16 in
- BAA Compliant:
- Yes
- Coating:
- Galvanized, Zinc Plated
- Collection:
- PowerBar™
- FM Approved:
- No
- Fire Rated:
- No
- Gauge (metal):
- 20 ga
- Height:
- 13/25 in
- IAPMO Listed -:
- Yes
- Length:
- 9 in
- Material:
- Steel, Plastic
- Material Type:
- Nylon 66, TPE
- Number of Pieces:
- 6 Piece
- Product Type:
- Bracket, Clamp, Screw
- Size:
- 9 in - 16 in
- Temperature Range:
- 10 to 130 Deg F
- UL Listed:
- UL 94V2
- Width:
- 3/5 in
- Work Load Limit:
- 70 lb