Sioux Chief PowerBar™ Galvanized Steel Universal Bracket

S5232404

Length

26 in

$4.79

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Clamps secure 1/4" to 1" CTS copper, CPVC or PEX
  • Galvanized steel bracket and tough plastic clamp are strong and support tube or pipe without bowing
  • Longer bracket expands to fit openings from 14" to 26"
  • Shorter bracket expands to fit openings from 9" to 16"

SPECIFICATIONS

Collection
PowerBar™
Length
26 in
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday