1-1/4 in. F2080 Straight Brass Compression Sleeve for PEX SDR9 Tubing
PowerPex® 1-1/4 in. F2080 Straight Brass Compression Sleeve for PEX SDR9 Tubing
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 4200-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- For use with PEX SDR9 tubing
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- PEX SDR9 Tubing
- Clean Bagged:
- No
- Collection:
- PowerPex®
- End Connection 1:
- F2080
- End Connections:
- F2080
- Fits Pipe Size:
- 1-1/4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Sleeve
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No