1-1/4 in. F2080 x MSWT Straight Brass Adapter
PowerPex® 1-1/4 in. F2080 x MSWT Straight Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Tested to ensure maximum quality and a leak free connection
- Perfect for connecting sillcocks, laundry boxes, and water service connections
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-2080
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- PowerPex®
- End Connection 1:
- F2080
- End Connection 2:
- Male Sweat
- End Connections:
- F2080 x Male Sweat
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No