1 in. Copper PEX Crimp Coupling
PowerPEX® 1 in. Copper PEX Crimp Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Tube stops formed into each fitting
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1807
- Collection:
- PowerPEX®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes