Sioux Chief
PowerPex™ 1 in. PEX Copper Elbow
Part #S642X4 | Item #1833481 | Manufacturer Part #642X4
$
5.77
EACH
(Pricing is for 1 in)
Fitting Sizes
Product Details
- Tube stops formed into each fitting
- Longer radius bend for increased flow characteristics
Specifications
Collection: PowerPex™
End Connection 1: PEX
End Connections: PEX
Fitting Size 1: 1 in
Fitting Sizes: 1 in
Lead Law Compliant: Yes
Material: Copper