PowerPex® 1 in. PEX Crimp x CPVC Adapter

Part #S645XC4  |  Item #3077781  |  Manufacturer Part #645XC4

$ 13.84 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #S645XC2Item #1597118Mfr. Part #645XC2

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.62 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #S645XC3Item #1597119Mfr. Part #645XC3

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.12 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #S645XC4Item #3077781Mfr. Part #645XC4

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.84 /EACH
    Added to your cart. View Cart

Product Details

  • Lead-free solder joint

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1807

CSA Certified: Yes

Clean Bagged: No

Collection: PowerPex®

End Connection 1: F1807

End Connection 2: Solvent Weld

End Connections: F1807 x Solvent Weld

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 5/8 in

Material: Copper

NSF Certified: Yes

NSF Specifications: NSF 14

Origin: Domestic

Type: S645XC4

UL Listed: No