Sioux Chief

PowerPEX® 1 x 1 x 3/4 in. F1807 Brass Tee

Part #S641XG443  |  Manufacturer Part #641XG443

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One piece construction

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-1807

CARB OTC LEED Compliant: No

Collection: PowerPEX®

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

End Connections: PEX

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

GSA Approved: No

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No