3/8 in. x 100 ft. Cross-Linked Polyethylene Tubing in Blue
PowerPex® 3/8 in. x 100 ft. Cross-Linked Polyethylene Tubing in Blue
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 100-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM F876, ASTM F877
- Application:
- Residential, Commercial
- CSA Certified:
- CSA B-137.5
- Collection:
- PowerPex®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Outside:
- 3/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 100 ft
- Material:
- Plastic
- Maximum Temperature:
- 200
- NSF:
- NSF/ANSI 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/8 in
- Pressure - Maximum:
- 80 psi
- Schedule Class:
- SDR 9
- UL Listed:
- Yes
- cUPC Certified:
- Yes