1/2 in. F2080 Straight Brass Compression Sleeve in Polished Chrome
PowerPex® 1/2 in. F2080 Straight Brass Compression Sleeve in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- For use with PEX SDR9 tubing
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- PowerPex®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- F2080
- End Connections:
- F2080
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No