1/2 in. Plastic PEX Crimp Coupling (Bag of 25)

You last purchased this on
 
Sioux Chief

PowerPEX® 1/2 in. Plastic PEX Crimp Coupling (Bag of 25)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerPEX® 1/2 in. Plastic PEX Crimp Coupling (Bag of 25)

  • Fast #
  • Part #S645PX2
  • Item #7255662
  • Manufacturer Part #645PX2
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-2159
Collection:
PowerPEX®
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polyphenylsulfone
Package Quantity:
Bag of 25