1/2 in. FIP Brass Adapter

You last purchased this on
 
Sioux Chief

PowerPex® 1/2 in. FIP Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerPex® 1/2 in. FIP Brass Adapter

  • Fast #
  • Part #S647AG2
  • Item #4555890
  • Manufacturer Part #647AG2
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • One piece construction
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-2080
Clean Bagged:
No
Collection:
PowerPex®
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No