Sioux Chief PowerPex™ 1/2 in. PEX Barb Plug

S640XG02

Fitting Sizes

1/2 in

$0.67

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • One piece construction

SPECIFICATIONS

Collection
PowerPex™
End Connection 1
PEX
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Lead Law Compliant
Yes
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday