1/2 in. Copper PEX Crimp x Male Sweat 90° Elbow
PowerPEX® 1/2 in. Copper PEX Crimp x Male Sweat 90° Elbow
Package Quantity Info:
EA: 1 IP: 100 CA: 1000 PT: 50000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Elongated tailpiece allows for rigid bracket attachment
- Perfect for sweat connection to standard tub/shower valves
- Long radius bend for better flow and less noise
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1087
- Collection:
- PowerPEX®
- Elbow Degree:
- 90 DD
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Male Sweat
- End Connections:
- PEX Crimp x Male Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-5/8 in
- Material:
- Copper
- Maximum Temperature:
- 200
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi