1/2 in. Copper PEX Crimp x 1/2 in. Polybutylene Connection Adapter

You last purchased this on
 
Sioux Chief

PowerPEX® 1/2 in. Copper PEX Crimp x 1/2 in. Polybutylene Connection Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

PowerPEX® 1/2 in. Copper PEX Crimp x 1/2 in. Polybutylene Connection Adapter

  • Fast #
  • Part #S645X2G
  • Item #1672313
  • Manufacturer Part #645X2G
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Each adapter is bagged with 1 natural copper PB crimp ring and 1 black copper PEX crimp ring
  • Great for adapting PB lines to new PEX lines
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1807
Collection:
PowerPEX®
End Connection 1:
PEX Crimp
End Connection 2:
Polybutylene Connection
End Connections:
PEX Crimp x PB
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF:
NSF 61
NSF Certified:
Yes