1/2 in. Copper PEX Crimp x 1/2 in. Male Sweat Adapter
PowerPEX® 1/2 in. Copper PEX Crimp x 1/2 in. Male Sweat Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Brushed Steel; W: 21" H: 8 1/2" Ext: 8 1/2"
- 3 100W E Bulbs Required
- One piece solid copper
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM F-1807
- Collection:
- PowerPEX®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Male Sweat
- End Connections:
- PEX Crimp x Male Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF:
- NSF 61-G
- NSF Certified:
- Yes